Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.181
Length Thru Bore - Millimeter:
11
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
30
Hub Diameter - Inch:
1.181
Coupling Type:
Elastomeric Coupling
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.53
Outside Diameter - Millimeter:
13.462
Other Features:
1 Wire Braid High Tensile Steel
Typical Use:
Cleaning Equipment
Inside Diameter - Millimeter:
6.35
Color:
Black
Features
Thread Size:
M15 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Outside Diameter - Millimeter:
25
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.197
Nominal Thickness - Millimeter:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 5 Inch | Burst Pressure 12000 PSI
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment
Inside Diameter - Millimeter:
9.525
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.74
Outside Diameter - Millimeter:
18.796
Other Features:
2 Wire Braid High Tensile Steel
Typical Use:
Cleaning Equipment
Inside Diameter - Millimeter:
9.525
Color:
Black