Features
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Outside Diameter - Millimeter:
21
Other Features:
Face Dia 13.5 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
10
Features
Thread Size:
M12 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Outside Diameter - Millimeter:
22
Other Features:
High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
9
Features
Component:
Keyless Screw Locking Assembly
Series:
EF
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.787
Outside Diameter - Millimeter:
20
Bore - Millimeter:
16
Length - Millimeter:
27
Other Features:
6 Locking Screws | Self Centering | Thin Profile
Length - Inch:
1.063
Features
Thread Size:
M12 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Outside Diameter - Millimeter:
22
Nominal Thickness - Inch:
0.157
Nominal Thickness - Millimeter:
4
5/8X220 BLACK GOLD POWER BRAID 1-WIRE
Description
10PB1900XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 220FT/REL
Part # 5/8X220 BLACK GOLD POWER BRAID 1-WIRE
BDI # 22284505
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.93
Outside Diameter - Millimeter:
23.622
Other Features:
1 Wire Braid | Burst Pressure 7600 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
15.875
Color:
Black