Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
40XH300-F

COMPARE

40XH300-F

Description
40XH300-F SYNCHRONOUS PULLEY

TB WOODS

Part # 40XH300-F

BDI # 991136

Features

Pitch Diameter - Inch: 11.141
Flange Outside Diameter - Millimeter: 297.434
Inch - Metric: Inch
Outside Diameter - Inch: 11.031
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 282.981
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHP 40XH300TB

COMPARE

PHP 40XH300TB

Description
PHP 40XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 40XH300TB

BDI # 1289520

Features

Pitch Diameter - Inch: 11.141
Inch - Metric: Inch
Outside Diameter - Inch: 11.031
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 282.98
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Request a quotation
Loading Price
QTY
PHP 40XH300RSB

COMPARE

PHP 40XH300RSB

Description
PHP 40XH300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 40XH300RSB

BDI # 1289504

Features

Pitch Diameter - Inch: 11.141
Inch - Metric: Inch
Outside Diameter - Inch: 11.031
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Arm Style
Pitch Diameter - Millimeter: 282.98
Mounting Method: Rough Bore
Belt Width - Millimeter: 76.2

Price Inventory : Request a quotation
Loading Price
QTY
TB40XH300

COMPARE

TB40XH300

Description
TB40XH300 TIMING PULLEY ; TAPER BUSHED 101756003

TIMKEN

Part # TB40XH300

BDI # 24304016

Features

Pitch Diameter - Inch: 11.141
Flange Outside Diameter - Millimeter: 299.644
Inch - Metric: Inch
Outside Diameter - Inch: 11.031
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 282.98
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
NJ328EM

COMPARE

NJ328EM

Description
NJ328EM CYLINDRICAL ROLLER BEARING ; 140MM IDX300MM ODX62MM W 1-ROW

NSK

Part # NJ328EM

BDI # 24036961

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY