Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 15

Next

Compare
H120B23F X 2-7/16

COMPARE

H120B23F X 2-7/16

Description
H120B23F X 2-7/16 CHAIN SPROCKET ; 120 ANSI 23 TEETH 2-7/16" BORE

TSUBAKI

Part # H120B23F X 2-7/16

BDI # 22539527

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.016

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.814
Pitch Diameter - Millimeter: 279.8
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D100B28H X 1-1/2 RSB

COMPARE

D100B28H X 1-1/2 RSB

Description
D100B28H X 1-1/2 RSB RLLR CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D100B28H X 1-1/2 RSB

BDI # 22381154

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 11.164
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.844
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 283.57
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-2B28

COMPARE

PHS 20B-2B28

Description
PHS 20B-2B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2B28

BDI # 1286833

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.164

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.844
Pitch Diameter - Millimeter: 283.57
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-3B28

COMPARE

PHS 20B-3B28

Description
PHS 20B-3B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3B28

BDI # 1286866

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.164

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.844
Pitch Diameter - Millimeter: 283.57
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 100-1B28

COMPARE

PHS 100-1B28

Description
PHS 100-1B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1B28

BDI # 1288740

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.164

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.844
Pitch Diameter - Millimeter: 283.57
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY