Features
Inch - Metric:
Metric
Outside Diameter - Inch:
13.465
Outside Diameter - Millimeter:
342
Other Features:
Face Dia 300 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
260
Features
Thread Size:
TR260 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Outside Diameter - Millimeter:
330
Other Features:
Trapezoidal Thread
Nominal Thickness - Inch:
1.417
Nominal Thickness - Millimeter:
36
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.186
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.542
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Bushed
H120BTL27
Description
H120BTL27 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H120BTL27
BDI # 24345942
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.921
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.734
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Bushed