Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
IR300X330X80-XL

COMPARE

IR300X330X80-XL

Description
NOT AVAILABLE IN HUNGARY

INA

Part # IR300X330X80-XL

BDI # 1174078

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 12.992
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 373893
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
48XH300-F

COMPARE

48XH300-F

Description
48XH300-F SYNCHRONOUS PULLEY

TB WOODS

Part # 48XH300-F

BDI # 981385

Features

Pitch Diameter - Inch: 13.369
Inch - Metric: Inch
Outside Diameter - Inch: 13.259
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 339.573
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Request a quotation
Loading Price
QTY
ASS300X330X2,3-A

COMPARE

ASS300X330X2,3-A

Description
ASS300X330X2,3-A AXIAL BEARING WASHER ; POR NON RETURNABLE 300MM X 330MM X 2.3MM

INA

Part # ASS300X330X2,3-A

BDI # 24861316

Features

Height - Millimeter: 2.3
Bore 1 - Inch: 11.811
Bore 2 - Millimeter: 300
Height - Inch: 0.091
Bore 2 - Inch: 11.811

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 12.992
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
PHP 48XH300TB

COMPARE

PHP 48XH300TB

Description
PHP 48XH300TB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 48XH300TB

BDI # 1289521

Features

Pitch Diameter - Inch: 13.369
Inch - Metric: Inch
Outside Diameter - Inch: 13.259
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 339.57
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Request a quotation
Loading Price
QTY
PHP 48XH300RSB

COMPARE

PHP 48XH300RSB

Description
PHP 48XH300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 48XH300RSB

BDI # 1289505

Features

Pitch Diameter - Inch: 13.369
Inch - Metric: Inch
Outside Diameter - Inch: 13.259
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Arm Style
Pitch Diameter - Millimeter: 339.57
Mounting Method: Rough Bore
Belt Width - Millimeter: 76.2

Price Inventory : Request a quotation
Loading Price
QTY