Page 1 of 343

Next

Compare
6044 M/C3

COMPARE

6044 M/C3

Description
6044 M/C3 DEEP GROOVE BALL BRG ; 220MM BORE 340MM OD 56MM WD SR OPEN

SKF

Part # 6044 M/C3

BDI # 1415734

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 13.386

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3043
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
29340 E

COMPARE

29340 E

Description
29340 E SPHER RLR THRUST BEARING

SKF

Part # 29340 E

BDI # 1418285

Features

Height - Millimeter: 85
Bore 1 - Inch: 7.874
Bore 2 - Millimeter: 257
Height - Inch: 3.346
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : In stock
Loading Price
QTY
22238 CCK/C3W33

COMPARE

22238 CCK/C3W33

Description
22238 CCK/C3W33 SPHR ROLLER BRG ; 190MM BORE 340MM OD 92MM WID

SKF

Part # 22238 CCK/C3W33

BDI # 1418123

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
16B-2/Z=40;PD12040

COMPARE

16B-2/Z=40;PD12040

Description
LK 16B-2/Z=40

SATI

Part # PD12040

BDI # 1405221

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 12.746
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 13.306
Other Features: 25MM Plain Bore
Pitch Diameter - Millimeter: 323.74
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
NU332-E-M1-C3

COMPARE

NU332-E-M1-C3

Description
NU 332 EM1/C3

FAG

Part # NU332E.M1.C3

BDI # 1411389

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN: 449179
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY