Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 298

Next

Compare
23244 CC/W33

COMPARE

23244 CC/W33

Description
23244 CC/W33 SPHR ROLLER BRG

SKF

Part # 23244 CC/W33

BDI # 1418974

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
90-14M-85 3525;1485090

COMPARE

90-14M-85 3525;1485090

Description
T14M 90-14M-85/3525

SATI

Part # 1485090

BDI # 1404038

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 401.07
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : In stock
Loading Price
QTY
23148 CCK/W33

COMPARE

23148 CCK/W33

Description
23148 CCK/W33 SPHR ROLLER BRG

SKF

Part # 23148 CCK/W33

BDI # 1418092

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
16B-1/Z=48 NR. CS12048

COMPARE

16B-1/Z=48 NR. CS12048

Description
SATI 16B-1/Z=48 NR. CS12048

SATI

Part # CS12048

BDI # 840293

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 15.29
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 15.857
Other Features: Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter: 388.36
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
23148 CC/C3W33

COMPARE

23148 CC/C3W33

Description
23148 CC/C3W33 SPHR ROLLER BRG ; 240MM BORE 400MM OD 128MM WID

SKF

Part # 23148 CC/C3W33

BDI # 1264976

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY