H140BTL28
Description
H140BTL28 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H140BTL28
BDI # 24345956
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
15.629
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.581
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
396.977
Mounting Method:
Bushed
120100 12
Description
120100 12. TAPER LOCK BUSHING ; 12" BORE 17-1/4" OD 10" L THRU BORE
Part # 120100 12
BDI # 1091937
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.25
Length Thru Bore - Millimeter:
254
Length Thru Bore - Inch:
10
Outside Diameter - Millimeter:
438.15
Bore - Millimeter:
304.8
Bore - Inch:
12
Global Part Number GPN:
461048
Bushing Series:
120100
Features
Thread Size:
TR340 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Outside Diameter - Millimeter:
440
Nominal Thickness - Inch:
2.165
Nominal Thickness - Millimeter:
55
Features
Thread Size:
TR360 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Outside Diameter - Millimeter:
420
Nominal Thickness - Inch:
1.772
Nominal Thickness - Millimeter:
45