Features
Pilot Diameter - Millimeter:
476.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.25
Length Thru Bore - Millimeter:
104.775
Nominal Bolt Circle Diameter Round - Inch:
14.75
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
3.13
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
374.65
Features
Pilot Diameter - Millimeter:
476.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.75
Length Thru Bore - Millimeter:
215.9
Nominal Bolt Circle Diameter Round - Inch:
14.75
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
7
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
374.65
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
18.36
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.69
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
466.344
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Bushed
H140BTL32
Description
H140BTL32 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # 140BTL32
BDI # 24345960
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
17.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.818
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Bushed