PL035X060 AS
Description
PL035X060 AS KEYLESS SCREW LOCKING ASSY ; 35MM BORE 60MM OD
Part # PL035X060
BDI # 928935
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
35
Length - Millimeter:
20
Other Features:
10 Locking Screws
Length - Inch:
0.787
PL1HKE
Description
PL1HKE KEYLESS LOCKING ASSEMBLY ; 1.5" BORE 2.375" OD STEEL
Part # PL1HKE
BDI # 21463156
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Bore - Millimeter:
38.1
Length - Millimeter:
32.004
Other Features:
10 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
1.26
C405E-143
Description
C405E-143 KEYLESS LOCKING ASSEMBLY ; 1.437" X 2.362" HEAVY-DUTY
Part # C405E-143
BDI # 194366
Features
Component:
Keyless Locking Assembly
Series:
C405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
59.995
Bore - Millimeter:
36.525
Length - Millimeter:
54
Other Features:
7 Locking Screws | Heavy Duty | Wider Design
Length - Inch:
2.126
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
18.263
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Bore - Millimeter:
44.45
Width - Inch:
0.719
RAE30-XL-NPP-B
Description
RAE30-XL-NPP-B X-LIFE INSERT BALL BRG ; WITH ECC LOCK COLLAR
Part # RAE30-XL-NPP-B
BDI # 1176714
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.8
Outer Race Profile:
Spherical
Global Part Number GPN:
562109
Mounting Method:
Eccentric Collar