Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.858
Length Thru Bore - Millimeter:
35
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
65
Coupling Type:
Elastomeric Coupling
Torque:
25Nm
KMFE 11
Description
KMFE 11 BRG LOCKNUT ; M55X2 INT THRD 75MM OD 14MM WD 5EA/PAK
Part # KMFE 11
BDI # 1303298
Features
Thread Size:
M55 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Other Features:
M6 Grub Screw
Nominal Thickness - Inch:
0.551
Nominal Thickness - Millimeter:
14
Features
Thread Size:
M55 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
Features
Thread Size:
M55 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
GRA104-NPP-B-AS2/V
Description
GRA104-NPP-B-AS2/V X-LIFE BALL BRG ; NON-RETURNABLE MTO INSERT W/ECC COLLAR
Part # GRA104-NPP-B-AS2/V
BDI # 1173663
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.913
Outer Race Profile:
Spherical
Global Part Number GPN:
562014
Mounting Method:
Eccentric Collar