Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 20

Next

Compare
ES 028 CLAMP.HUB

COMPARE

ES 028 CLAMP.HUB

Description
MAYR POWER TRANS. ES 028 CLAMP.HUB

MAYR POWER TRANS.

Part # 4041320

BDI # 20060373

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 2.858

Length Thru Bore - Millimeter: 35
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 65
Coupling Type: Elastomeric Coupling
Torque: 25Nm

Price Inventory : In stock
Loading Price
QTY
KMT 10

COMPARE

KMT 10

Description
KMT 10 BEARING LOCKNUT

SKF

Part # KMT 10

BDI # 1421533

Features

Thread Size: M50 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Outside Diameter - Millimeter: 75
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.984
Nominal Thickness - Millimeter: 25

Price Inventory : In stock
Loading Price
QTY
KMFE 11

COMPARE

KMFE 11

Description
KMFE 11 BRG LOCKNUT ; M55X2 INT THRD 75MM OD 14MM WD 5EA/PAK

SKF

Part # KMFE 11

BDI # 1303298

Features

Thread Size: M55 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Outside Diameter - Millimeter: 75
Other Features: M6 Grub Screw

Nominal Thickness - Inch: 0.551
Nominal Thickness - Millimeter: 14

Price Inventory : In stock
Loading Price
QTY
KM 11

COMPARE

KM 11

Description
KM 11

TIMKEN

Part # KM11

BDI # 1362309

Features

Thread Size: M55 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Outside Diameter - Millimeter: 75
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.433
Nominal Thickness - Millimeter: 11

Price Inventory : In stock
Loading Price
QTY
SF-1

COMPARE

SF-1

Description
SF-1 ; BOSTON SF-1

BOSTON GEAR

Part # SF-1

BDI # 1402384

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.125
Length Thru Bore - Millimeter: 52.4
Length Thru Bore - Inch: 2.063
Outside Diameter - Millimeter: 79.375

Bore - Millimeter: 25.4
Bore - Inch: 1
Other Features: Keyway on ID | With Setscrew
Bushing Series: SF

Price Inventory : In stock
Loading Price
QTY