Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
140M HRB METRIC HUB OMEGA 7300727M1

COMPARE

140M HRB METRIC HUB OMEGA 7300727M1

Description
140M HRB METRIC HUB OMEGA 7300727M1 ; NON-RETURNABLE CPLG HUB

REXNORD

Part # 7300727M1

BDI # 24132749

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.866

Length Thru Bore - Millimeter: 178
Hub Diameter - Millimeter: 381
Hub Diameter - Inch: 15
Coupling Type: Elastomeric Coupling
Torque: 38440Nm

Price Inventory : Request a quotation
Loading Price
QTY
H120CTL42

COMPARE

H120CTL42

Description
H120CTL42 ROLLER CHAIN SPROCKET ; 3535 TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H120CTL42

BDI # 24345950

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 20.073
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 20.916
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 509.854
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
RS160-1A31T

COMPARE

RS160-1A31T

Description
RS160-1A31T SPROCKET ; STOCK BORE

TSUBAKI

Part # RS160-1A31T

BDI # 912128

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 20.86
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
RS160-1B31T

COMPARE

RS160-1B31T

Description
160B31 ; POR SPROCKET SB 1 3/8IN

TSUBAKI

Part # RS160-1B31T

BDI # 912837

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.86
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
RS24B-1A42T

COMPARE

RS24B-1A42T

Description
24BA42 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS24B-1A42T

BDI # 920995

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 20.072
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 20.916
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 509.83
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY