Page 1 of 58

Next

Compare
320RN92 R2

COMPARE

320RN92 R2

Description
320RN92 R2 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 320RN92 R2

BDI # 1336888

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456366
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
16C70

COMPARE

16C70

Description
16C70 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 16C70

BDI # 615907

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Pitch Diameter - Inch: 22.289
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.867
Other Features: Simplex Type
Global Part Number GPN: 569373
Pitch Diameter - Millimeter: 566.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16A70

COMPARE

16A70

Description
16A70 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 16A70

BDI # 615794

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Pitch Diameter - Inch: 22.289
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.867
Other Features: Simplex Type
Global Part Number GPN: 570907
Pitch Diameter - Millimeter: 566.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
10BTB114

COMPARE

10BTB114

Description
10BTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 10BTB114

BDI # 613882

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Pitch Diameter - Inch: 22.682
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 23.049
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569054
Pitch Diameter - Millimeter: 576.13
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
E10C114

COMPARE

E10C114

Description
E10C114 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E10C114

BDI # 608333

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-3
Pitch Diameter - Inch: 22.682
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 23.049
Other Features: Triplex Type
Global Part Number GPN: 570076
Pitch Diameter - Millimeter: 576.13
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY