Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
60XXH300-J

COMPARE

60XXH300-J

Description
60XXH300 SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # 60XXH300-J

BDI # 982602

Features

Pitch Diameter - Inch: 23.873
Inch - Metric: Inch
Outside Diameter - Inch: 23.753
Face Width - Millimeter: 93.675
Face Width - Inch: 3.688

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 606.374
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Request a quotation
Loading Price
QTY
NU360-E-TB-M1-C3

COMPARE

NU360-E-TB-M1-C3

Description
NU360-E-TB-M1-C3 CYL ROLLER BEARING ; POR NON RETURNABLE 300MM X 620MM X 109MM

FAG

Part # NU360-E-TB-M1-C3

BDI # 24860570

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY