D160A36H
Description
D160A36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160A36H
BDI # 913269
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.948
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
24.06
Pitch Diameter - Millimeter:
582.879
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.06
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
582.879
Mounting Method:
Bushed
EE911618-90044
Description
EE911618-90044 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 18-24 OD
Part # EE911618-90044
BDI # 1355600
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Outside Diameter - Millimeter:
609.6
Bore - Millimeter:
411.175
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
659446
Assembly Components:
EE911618 (1) | 912400 (1)
Basic Number:
EE911618
Precision Class:
Standard
EE736160-90041
Description
EE736160-90041 TAPERED ROLLER BEARING ; DBL ROW ASSY 18-24 OD
Part # EE736160-90041
BDI # 1355473
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.997
Outside Diameter - Millimeter:
609.524
Bore - Millimeter:
406.4
Other Features:
2 Single Cone | 1 Double Cup | Hole in OD for Locking Pin | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
655069
Assembly Components:
EE736160 (2) | 736239DC (1) | X1S-736160 (1)
Basic Number:
EE736160
Precision Class:
Standard
H160S36
Description
H160S36 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H160S36
BDI # 24346104
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.06
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
582.879
Mounting Method:
Bushed