Features
Inch - Metric:
Metric
Outside Diameter - Inch:
25.181
Outside Diameter - Millimeter:
639.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
4545
Number of Grooves:
4
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
25.181
Outside Diameter - Millimeter:
639.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
5
29472-E1-XL-MB
Description
29472-E1-XL-MB X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Part # 29472-E1-XL-MB
BDI # 1143454
Features
Height - Millimeter:
170
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
474
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
25.197
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
PHP 144-14M-170TB
Description
PHP 144-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 144-14M-170TB
BDI # 1289802
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.157
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
170
Features
Height - Millimeter:
170
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
474
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
25.197
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass