Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
26.75
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty
Global Part Number GPN:
655194
Housing Style:
679.45
Housing Material:
0.052
Slot to Slot Distance - Millimeter:
18.875
Assembly Components:
M272749 (2) | M272710D (1) | M272749XB (1)
Rolling Element:
26.75
4 B 250 TB
Description
4 B 250 TB V-BELT SHEAVE ; 4GR B 25" OD BORED FOR 3030 BUSHING
Part # 4 B 250 TB
BDI # 619157
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Global Part Number GPN:
580860
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3030
Number of Grooves:
4
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
25.471
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Duplex Type
Global Part Number GPN:
569652
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
140C45H X 4.4375IN MTO
Description
140C45H X 4.4375IN MTO SPROCKET ; 140C45H X 4.4375" BORE
Part # 140C45H X 4.4375IN MTO
BDI # 23676428
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
26.738
Inch - Metric:
Inch
Outside Diameter - Inch:
26.628
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
573686
Pitch Diameter - Millimeter:
679.145
Mounting Method:
Bushed