LSM500BRE0528

COMPARE

LSM500BRE0528

Description
LSM500BRE0528 SPLIT CRB HOUSED UNIT ; NON-RETURNABLE

TIMKEN

Part # LSM500BRE0528

BDI # 21956027

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 80.2
Other Features: Single Row | Non-Expansion | Light Duty

Inch - Metric: Metric
Outside Diameter - Inch: 25.75
Length Thru Bore - Millimeter: 168
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Request a quotation
Loading Price
QTY
D92-3-024

COMPARE

D92-3-024

Description
D92-3-024 ; POR

TB WOODS

Part # D92-3-024

BDI # 997898

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 654.05
Inch - Metric: Inch
Material: Cast Steel

Outside Diameter - Inch: 25.75
Length Thru Bore - Millimeter: 228.6
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter: 403.098
Coupling Type: Disc Coupling

Price Inventory : Request a quotation
Loading Price
QTY
D92-3-037

COMPARE

D92-3-037

Description
D92-3-037 CPLG HUB ; POR

TB WOODS

Part # D92-3-037

BDI # 985693

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 654.05
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 25.75
Length Thru Bore - Millimeter: 228.6
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter: 403.098
Coupling Type: Disc Coupling

Price Inventory : Request a quotation
Loading Price
QTY
D92-3-046

COMPARE

D92-3-046

Description
D92-3-046 CPLG HUB ; POR

TB WOODS

Part # D92-3-046

BDI # 992662

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 654.05
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 25.75
Length Thru Bore - Millimeter: 228.6
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 403.098
Coupling Type: Disc Coupling

Price Inventory : Request a quotation
Loading Price
QTY