Page 1 of 38

Next

Compare
96XH400 J

COMPARE

96XH400 J

Description
96XH400 J SYNCHRONOUS BELT PULLEY ; H STYLE-QD

MARTIN SPROCKET & GR

Part # 96XH400 J

BDI # 625888

Features

Pitch Diameter - Inch: 26.738
Inch - Metric: Inch
Outside Diameter - Inch: 26.628
Face Width - Millimeter: 119.075
Face Width - Inch: 4.688

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN: 573686
Pitch Diameter - Millimeter: 679.145
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
RS160-1C40T

COMPARE

RS160-1C40T

Description
RS160-1C40T SPROCKET ; SB 1 3/8"

TSUBAKI

Part # 160C40

BDI # 912940

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.492

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 26.612
Pitch Diameter - Millimeter: 647.497
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32A40

COMPARE

32A40

Description
32A40 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A40

BDI # 618496

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 25.491
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 26.612
Other Features: Simplex Type
Global Part Number GPN: 570520
Pitch Diameter - Millimeter: 647.47
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D24C54

COMPARE

D24C54

Description
D24C54 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C54

BDI # 607605

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 25.798
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 26.654
Other Features: Duplex Type
Global Part Number GPN: 569497
Pitch Diameter - Millimeter: 655.26
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NU 2276 ECMA

COMPARE

NU 2276 ECMA

Description
NU 2276 ECMA CYL ROLLER BRG

SKF

Part # NU 2276 ECMA

BDI # 1269236

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455640
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY