Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 35

Next

Compare
E140 ELEMENT OMEGA 7300071

COMPARE

E140 ELEMENT OMEGA 7300071

Description
E140 ELEMENT OMEGA 7300071 ; NON-RETURNABLE

REXNORD

Part # 7300071

BDI # 18143282

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 30

Outside Diameter - Millimeter: 762
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 5
Coupling Type: Elastomeric Coupling
Torque: 340200In-Lbs
Width - Inch: 0

Price Inventory : Request a quotation
Loading Price
QTY
23284YMBW507C08C2

COMPARE

23284YMBW507C08C2

Description
23284YMBW507C08C2 SPHERICAL RLR BRG ; 420MM ID 760MM OD 272MM WD BRASS

TIMKEN

Part # 23284YMBW507C08C2

BDI # 21574582

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
24192CAMC3P55W507

COMPARE

24192CAMC3P55W507

Description
24192CAMC3P55W507 SPHERICAL RLR BEARING ; POR 460MM BOREX760MM ODX300MM W

NSK

Part # 24192CAMC3P55W507

BDI # 21736787

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23192CAMKE2C3P55W507

COMPARE

23192CAMKE2C3P55W507

Description
23192CAMKE2C3P55W507 SPHERICAL RLR BRG ; POR 460MM BOREX760MM ODX240MM W

NSK

Part # 23192CAMKE2C3P55W507

BDI # 21736284

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
24192CAME9C3

COMPARE

24192CAME9C3

Description
24192CAME9C3 SPHERICAL ROLLER BEARING ; POR 460MM BOREX760MM ODX300MM W

NSK

Part # 24192CAME9C3

BDI # 24666396

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Outside Diameter - Millimeter: 760
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY