Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 260

Next

Compare
60B17

COMPARE

60B17

Description
M/G 60B17

MARTIN SPROCKET & GR

Part # 60B17

BDI # 1403155

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 4.082
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.462
Global Part Number GPN: 36305
Pitch Diameter - Millimeter: 103.683
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
NU311-E-XL-TVP2

COMPARE

NU311-E-XL-TVP2

Description
NU 311 E TVP2 ; NU 311 E TVP2 FAG

FAG

Part # NU311-E-TVP2

BDI # 1411376

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449091
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
40B25

COMPARE

40B25

Description
40B25 ROLLER CHAIN SPROCKET ; 1/2" P 25T 5/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 40B25

BDI # 620186

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.989
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.258
Global Part Number GPN: 36154
Pitch Diameter - Millimeter: 101.33
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
NU2309-E-XL-TVP2

COMPARE

NU2309-E-XL-TVP2

Description
NU 2309 ETVP2

FAG

Part # NU2309-E-TVP2

BDI # 1411361

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 565613
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
8M-45S-21

COMPARE

8M-45S-21

Description
PCT 8M-45S-21/2012 ; PCT 8M-45S-21/2012

GATES

Part # 7726-22045

BDI # 1116563

Features

Pitch Diameter - Inch: 4.511
Flange Outside Diameter - Millimeter: 124.71
Inch - Metric: Metric
Outside Diameter - Inch: 4.448
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 114.58
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY