14MX-224S-90
Description
14MX-224S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 224GROVES
Part # 7719-9224
BDI # 17006147
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
90
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
M
Number of Grooves:
12
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
58.64
Outside Diameter - Millimeter:
1489.456
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
P
Number of Grooves:
10
QD6/3V33.50
Description
QD6/3V33.50 TRANSMISSION PULLEY ; NON-RETURNABLE
Part # QD6/3V33.50
BDI # 1130635
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
48.64
Outside Diameter - Millimeter:
1235.456
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
P
Number of Grooves:
10