618/630-M
Description
618/630-M DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 618/630-M
BDI # 1149010
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3473
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
230/530YMBW898C4
Description
230/530YMBW898C4 SPHERICAL RLR BRG ; POR
Part # 230/530YMBW898C4
BDI # 23940849
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
One Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/530B
Description
230/530B SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 230/530B
BDI # 17140445
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Outside Diameter - Millimeter:
780
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
29488EMW50B
Description
29488EMW50B THRUST SPH RLR BRG ASSY ; POR NON RETURNABLE BRASS CAGE 24 OD
Part # 29488EMW50B
BDI # 1330211
Features
Height - Millimeter:
206
Bore 1 - Inch:
17.323
Bore 2 - Millimeter:
577
Height - Inch:
8.11
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
PHS 16B-1C95
Description
PHS 16B-1C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1C95
BDI # 1286376
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Rough Bore