Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 23

Next

Compare
RS28B-1A60T

COMPARE

RS28B-1A60T

Description
28BA60 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS28B-1A60T

BDI # 921053

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 33.438
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 34.442
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 849.32
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
NCF 29/670 V/L4BCNLVQ144

COMPARE

NCF 29/670 V/L4BCNLVQ144

Description
NCF 29/670 V/L4BCNLVQ144 CYL RLR BRG

SKF

Part # NCF 29/670 V/L4BCNLVQ144

BDI # 23035610

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 35.433
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NCF 29/670 V/L4BVQ144

COMPARE

NCF 29/670 V/L4BVQ144

Description
NCF 29/670 V/L4BVQ144 CYL RLR BRG

SKF

Part # NCF 29/670 V/L4BVQ144

BDI # 23035612

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 35.433
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
B-200S-E

COMPARE

B-200S-E

Description
B-200S-E SILENTSYNC SPROCKET

CONTINENTAL

Part # B-200S-E

BDI # 417693

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 37
Face Width - Inch: 1.457

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Blue Color | Axial Fan Design | Conti SilentSync Sprocket
Global Part Number GPN: 577215
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
G-200S-F

COMPARE

G-200S-F

Description
G-200S-F SILENTSYNC SPROCKET

CONTINENTAL

Part # G-200S-F

BDI # 416008

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Green Color | Axial Fan Design | Conti SilentSync Sprocket
Global Part Number GPN: 577218
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY