Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 9

Next

Compare
NCF 29/670 V/L4BCNLVQ144

COMPARE

NCF 29/670 V/L4BCNLVQ144

Description
NCF 29/670 V/L4BCNLVQ144 CYL RLR BRG

SKF

Part # NCF 29/670 V/L4BCNLVQ144

BDI # 23035610

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 35.433
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NCF 29/670 V/L4BVQ144

COMPARE

NCF 29/670 V/L4BVQ144

Description
NCF 29/670 V/L4BVQ144 CYL RLR BRG

SKF

Part # NCF 29/670 V/L4BVQ144

BDI # 23035612

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 35.433
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
239/670 CAK/C083W33

COMPARE

239/670 CAK/C083W33

Description
239/670 CAK/C083W33 SPHR ROLLER BRG

SKF

Part # 239/670 CAK/C083W33

BDI # 1248101

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 35.433
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
L882449-904A5

COMPARE

L882449-904A5

Description
L882449-904A5 TAPERED ROLLER BEARING ; NON-RETURNABLE

TIMKEN

Part # L882449-904A5

BDI # 1363238

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 35.43
Outside Diameter - Millimeter: 899.922
Bore - Millimeter: 709.981

Other Features: 2 Single Cone | 1 Double Cup | Light Duty | Unground Cone Spacer | Outer Race with Oil Holes and Groove
Global Part Number GPN: 661536
Assembly Components: L882449 (2) | L882410CD (1) | L882449XB (1)
Basic Number: L882449
Precision Class: Standard

Price Inventory : Request a quotation
Loading Price
QTY
239/670 CAK/W33

COMPARE

239/670 CAK/W33

Description
239/670 CAK/W33 SPHR ROLLER BRG ; 600MMX800MMX150MM DOUBLE ROW

SKF

Part # 239/670 CAK/W33

BDI # 1248104

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 35.433
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY