Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
35.817
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
36.545
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
909.76
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
35.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.545
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
909.777
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
35.817
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
36.545
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
909.76
Mounting Method:
Rough Bore
PHS 100-1A90
Description
PHS 100-1A90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1A90
BDI # 1288717
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.545
Pitch Diameter - Millimeter:
909.777
Mounting Method:
Rough Bore
850ARXS3304ACF2
Description
850ARXS3304ACF2 CYLINDRICAL ROLLER BRG ; MULTI ROW
Part # 850ARXS3304ACF2
BDI # 1351825
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
36.535
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No