M281635-90017
Description
M281635-90017 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # M281635-90017
BDI # 1366264
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
36.75
Outside Diameter - Millimeter:
933.45
Bore - Millimeter:
635
Other Features:
1 Single Cone | 1 Single Cup | Medium Duty
Global Part Number GPN:
655010
Assembly Components:
M281635 (1) | M281610 (1)
Basic Number:
M281635
Precision Class:
Standard
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
35.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.545
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
909.777
Mounting Method:
Bushed
850ARXS3304ACF2
Description
850ARXS3304ACF2 CYLINDRICAL ROLLER BRG ; MULTI ROW
Part # 850ARXS3304ACF2
BDI # 1351825
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
36.535
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
36.75
Outside Diameter - Millimeter:
933.45
Bore - Millimeter:
635
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
661545
Assembly Components:
M281635 (2) | M281610CD (1) | M281635XA (1)
Basic Number:
M281635
Precision Class:
Standard
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.545
Pitch Diameter - Millimeter:
909.777
Mounting Method:
Rough Bore