Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 56

Next

Compare
P216-14M-115-M

COMPARE

P216-14M-115-M

Description
P216-14M-115-M ; POR

CONTINENTAL

Part # P216-14M-115-M

BDI # 413616

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Request a quotation
Loading Price
QTY
232/530-K-MB-C3

COMPARE

232/530-K-MB-C3

Description
232/530-K-MB-C3 SPHERICAL ROLLER BEARING ; NON-RETURNABLE

FAG

Part # 232/530-K-MB-C3

BDI # 1141630

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
NJ18/800-M1A

COMPARE

NJ18/800-M1A

Description
NJ18/800-M1A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE

FAG

Part # NJ18/800-M1A

BDI # 24860024

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
P216-14M-55-F

COMPARE

P216-14M-55-F

Description
P216-14M-55-F SYNCHRONOUS SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P216-14M-55-F

BDI # 413619

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Request a quotation
Loading Price
QTY
P216-14M-170-M

COMPARE

P216-14M-170-M

Description
P216-14M-170-M SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P216-14M-170-M

BDI # 413617

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Request a quotation
Loading Price
QTY