Page 1 of 44

Next

Compare
232/560-K-MB-T52BW

COMPARE

232/560-K-MB-T52BW

Description
232/560-K-MB-T52BW SPHR ROLLER BEARING ; POR

FAG

Part # 232/560-K-MB-T52BW

BDI # 1141642

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
PHS 28B-2C72

COMPARE

PHS 28B-2C72

Description
PHS 28B-2C72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-2C72

BDI # 1287188

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 40.12

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 41.132
Pitch Diameter - Millimeter: 1019.048
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
140A70H

COMPARE

140A70H

Description
140A70H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 140A70H

BDI # 17158694

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 39.006

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 40.017
Pitch Diameter - Millimeter: 990.752
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 28B-1TB72

COMPARE

PHS 28B-1TB72

Description
PHS 28B-1TB72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1TB72

BDI # 1287156

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 40.12
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 41.132
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 1019.048
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
P168-20M-170

COMPARE

P168-20M-170

Description
P168-20M-170 SYNCHRONOUS PULLEY ; 168GROVES 20MM P 170MM W

GATES

Part # P168-20M-170

BDI # 1125494

Features

Pitch Diameter - Inch: 42.107
Inch - Metric: Metric
Outside Diameter - Inch: 41.937
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter: 1069.518
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Request a quotation
Loading Price
QTY