P168-20M-170-P
Description
P168-20M-170-P SPROCKET ; NON-RETURNABLE
Part # P168-20M-170-P
BDI # 413600
Features
Pitch Diameter - Inch:
42.108
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
1069.543
Mounting Method:
Bushed
Belt Width - Millimeter:
170
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
JL286948-90KA2
Description
JL286948-90KA2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # JL286948-90KA2
BDI # 1360404
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
41.73
Outside Diameter - Millimeter:
1059.942
Bore - Millimeter:
927.862
Bore - Inch:
36.53
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Precision Class:
Standard
Basic Number:
JL286948
JL286948H-90KA4
Description
JL286948H-90KA4 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 36-48 OD
Part # JL286948H-90KA4
BDI # 1360405
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Outside Diameter - Millimeter:
1059.993
Bore - Millimeter:
928
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
661901
Assembly Components:
JL286948H (1) | JL286910 (1)
Basic Number:
JL286948
Precision Class:
Standard
LL686947-904A3
Description
LL686947-904A3 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 36-48 OD
Part # LL686947-904A3
BDI # 24625555
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Outside Diameter - Millimeter:
1066.8
Bore - Millimeter:
914.4
Bore - Inch:
36
Precision Class:
Standard
Basic Number:
LL686947