PHS 120-1A90
Description
PHS 120-1A90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 120-1A90
BDI # 1288895
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
42.981
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
43.854
Pitch Diameter - Millimeter:
1091.717
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
42.347
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
43.362
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
1075.62
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
42.347
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
43.362
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
1075.62
Mounting Method:
Rough Bore
YRTC850-XL
Description
YRTC850-XL X-LIFE AXIAL/RADIAL RLR BRG ; POR NON RETURNABLE 850MMX1095MMX124MM
Part # YRTC850-XL
BDI # 24862216
Features
Height - Millimeter:
124
Bore 1 - Inch:
33.465
Bore 2 - Millimeter:
850
Height - Inch:
4.882
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
43.11
Other Features:
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
EE157337-90013
Description
EE157337-90013 TR BEARINGS CONE ; NON-RETURNABLE
Part # EE157337-90013
BDI # 1354659
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
43
Outside Diameter - Millimeter:
1092.2
Bore - Millimeter:
857.25
Other Features:
2 Single Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
661823
Assembly Components:
EE157337 (2) | 157430 (2) | Y1S-157430 (1)
Basic Number:
EE157337
Precision Class:
Standard