Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 7

Next

Compare
PHS 160-1A70

COMPARE

PHS 160-1A70

Description
PHS 160-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 160-1A70

BDI # 1290742

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 44.578

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 45.734
Pitch Diameter - Millimeter: 1132.281
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
140A80H

COMPARE

140A80H

Description
140A80H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 140A80H

BDI # 17158695

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 44.574

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 45.591
Pitch Diameter - Millimeter: 1132.18
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
241/710-B-K30-MB

COMPARE

241/710-B-K30-MB

Description
241/710-B-K30-MB SPHERICAL ROLLER BRG

FAG

Part # 241/710-B-K30-MB

BDI # 1142883

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
H160CTL70

COMPARE

H160CTL70

Description
H160CTL70 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H160CTL70

BDI # 24345982

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 44.578
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 45.734
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 1132.281
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H140CTL80

COMPARE

H140CTL80

Description
H140CTL80 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H140CTL80

BDI # 24345968

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 44.574
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 45.591
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 1132.18
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY