239/1060-K-MB-C3
Description
239/1060-K-MB-C3 SPHERICAL ROLLER BRNG ; NON RETURNABLE 1060MM X 1400MM
Part # 239/1060-K-MB-C3
BDI # 1142131
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
55.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
PHS 160-1A80
Description
PHS 160-1A80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 160-1A80
BDI # 1290743
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
50.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
52.104
Pitch Diameter - Millimeter:
1293.927
Mounting Method:
Rough Bore
L289449DA-90011
Description
L289449DA-90011 TAPERED ROLLER BEARING ; NON-RETURNABLE 4-ROW ASSY 60-80 OD
Part # L289449DA-90011
BDI # 1362562
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
75.389
Outside Diameter - Millimeter:
1914.881
Bore - Millimeter:
1499.87
Other Features:
2 Double Cone | 4 Single Cup | Light Duty
Global Part Number GPN:
660576
Assembly Components:
L289449DA (2) | L289410 (4) | L289410EA (2) | L289410EB (1)
Basic Number:
L289449
Precision Class:
Standard
K-1241-A
Description
K-1241-A TAPERED ROLLER BEARING ; DBL ROW ASSY 60-80 OD
Part # K-1241-A
BDI # 1361529
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
63
Outside Diameter - Millimeter:
1600.2
Bore - Millimeter:
1346.2
Bore - Inch:
53
Other Features:
Steel Cage
Precision Class:
Class 2
LL789849-90012
Description
LL789849-90012 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL ROW ASSY 60-80 OD
Part # LL789849-90012
BDI # 1363769
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
79
Outside Diameter - Millimeter:
2006.6
Bore - Millimeter:
1784.35
Other Features:
2 Single Cone | 1 Double Cup | Lighter Duty | Unground Cone Spacer
Global Part Number GPN:
662570
Assembly Components:
LL789849 (2) | LL789810D (1) | LL789849XA (1)
Basic Number:
LL789849
Precision Class:
Standard