Features
Thread Size:
M140 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
Features
Thread Size:
M140 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
AN 28
Description
AN 28 BRG LOCKNUT ; 12TPI 7.094" OUTSIDE DIA 0.948" THK
Part # AN 28
BDI # 1418983
Features
Thread Size:
5.497-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.094
Outside Diameter - Millimeter:
180.188
Threads per Inch:
12
Nominal Thickness - Inch:
0.948
Nominal Thickness - Millimeter:
24.079
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Bore - Millimeter:
130
Length - Millimeter:
38
Other Features:
15 Locking Screws
Length - Inch:
1.496
PL 130 X 180 AS
Description
PL 130 X 180 AS POWER LOCK BUSHING ; 130MM SHAFT DIA 180MM OD
Part # PL 130 X 180 AS
BDI # 24094714
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Bore - Millimeter:
130
Length - Millimeter:
37.998
Other Features:
Power-Lock
Length - Inch:
1.496