Page 1 of 73

Next

Compare
6024-2RS1

COMPARE

6024-2RS1

Description
6024-2RS1 DEEP GROOVE BALL BRG ; 120MM BORE 180MM OD 28MM WD

SKF

Part # 6024-2RS1

BDI # 1420688

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 28
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.087

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2305
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 500.37 / each QTY
1318

COMPARE

1318

Description
1318 SELF ALIGNING BALL BRG ; 90MM BORE 190MM OD 43MM IR WD

SKF

Part # 1318

BDI # 1265097

Features

Enclosure: Open
Outer Race Width - Millimeter: 43
Other Features: Allowable Misalignment 3 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 7.48

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 691.53 / each QTY
10SC78-13

COMPARE

10SC78-13

Description
10SC78-13 CPLG SPACER FLANGE

DODGE

Part # 022781

BDI # 240591

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 80.264
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : In stock
$ 162.25 / each QTY
100Q17H

COMPARE

100Q17H

Description
100Q17H ROLLER CHAIN SPROCKET ; 1-1/4" P 17T HT BORE FOR Q BUSHING

MARTIN SPROCKET & GR

Part # 100Q17H

BDI # 614370

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 6.803
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.436
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571410
Pitch Diameter - Millimeter: 172.79
Mounting Method: Bushed

Price Inventory : In stock
$ 202.16 / each QTY
30317M 90KM1

COMPARE

30317M 90KM1

Description
30317M 90KM1 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD

TIMKEN

Part # 30317M-90KM1

BDI # 1336444

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Outside Diameter - Millimeter: 180
Bore - Millimeter: 85

Other Features: 1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN: 661190
Assembly Components: X30317M (1) | Y30317M (1)
Basic Number: 30317
Precision Class: Standard

Price Inventory : In stock
$ 231.68 / each QTY