Features
Thread Size:
M145 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Nominal Thickness - Inch:
0.945
Nominal Thickness - Millimeter:
24
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.441
Outside Diameter - Millimeter:
189
Other Features:
Face Dia 170 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
150
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.438
Outside Diameter - Millimeter:
188.925
Other Features:
Face Dia 6.531 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
141.783
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Bore - Millimeter:
140
Length - Millimeter:
38
Other Features:
16 Locking Screws
Length - Inch:
1.496
882-15T RB 3/4IN BLOCK BODY
Description
CI882-15T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-326-2 NON-SPLIT NON RETURNABLE
Part # 882-15T RB 3/4IN BLOCK BODY
BDI # 18142190
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.215
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.36
Other Features:
Block Body
Pitch Diameter - Millimeter:
183.261
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore