Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
PHP 50H300RSB

COMPARE

PHP 50H300RSB

Description
PHP 50H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 50H300RSB

BDI # 1289423

Features

Pitch Diameter - Inch: 7.958
Inch - Metric: Inch
Outside Diameter - Inch: 7.904
Face Width - Millimeter: 85.5
Face Width - Inch: 3.366

Belt Pitch: 1/2 Inch
Other Features: Arm Style
Pitch Diameter - Millimeter: 202.13
Mounting Method: Rough Bore
Belt Width - Millimeter: 76.2

Price Inventory : Request a quotation
Loading Price
QTY
20XXH300-SF

COMPARE

20XXH300-SF

Description
20XXH300-SF SYNCHRONOUS PULLEY

TB WOODS

Part # 20XXH300-SF

BDI # 991244

Features

Pitch Diameter - Inch: 7.958
Flange Outside Diameter - Millimeter: 220.675
Inch - Metric: Inch
Outside Diameter - Inch: 7.838
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 202.133
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
50H300B

COMPARE

50H300B

Description
50H300B ; POR TIMING PULLEY SB 9/8

TSUBAKI

Part # 50H300B

BDI # 921885

Features

Pitch Diameter - Inch: 7.958
Inch - Metric: Inch
Outside Diameter - Inch: 7.904
Face Width - Millimeter: 86.004
Face Width - Inch: 3.386

Belt Pitch: 1/2 Inch
Pitch Diameter - Millimeter: 202.133
Mounting Method: Rough Bore
Belt Width - Millimeter: 76.2
Belt Style: H

Price Inventory : Request a quotation
Loading Price
QTY
24160CAMC3W509

COMPARE

24160CAMC3W509

Description
24160CAMC3W509 SPHERICAL ROLLER BEARING ; 300MM BOREX500MM ODX200MM W

NSK

Part # 24160CAMC3W509

BDI # 24666392

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY