Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 17

Next

Compare
140B14H

COMPARE

140B14H

Description
140B14H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 140B14H

BDI # 17158699

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 7.865
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 8.717
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 199.76
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
2082B12H

COMPARE

2082B12H

Description
2082B12H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 2082B12H

BDI # 17159133

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Pitch Diameter - Inch: 7.727
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.66
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572814
Pitch Diameter - Millimeter: 196.266
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D100B20 X 4.125IN KW 2SS MTO

COMPARE

D100B20 X 4.125IN KW 2SS MTO

Description
D100B20 X 4.125IN KW 2SS CHN SPROCKET ; 100CHAIN 20T

TSUBAKI

Part # D100B20 X 4.125IN KW 2SS MTO

BDI # 25170163

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 7.99
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.643
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 202.946
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
10020TLF

COMPARE

10020TLF

Description
10020TLF CHAIN COUPLING HALF

TSUBAKI

Part # 10020TLF

BDI # 22383884

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.64

Length Thru Bore - Millimeter: 79.375
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 170.663
Hub Diameter - Inch: 6.719
Coupling Type: Chain Coupling

Price Inventory : Request a quotation
Loading Price
QTY
PHS 100-1DSA20

COMPARE

PHS 100-1DSA20

Description
PHS 100-1DSA20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1DSA20

BDI # 1288768

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.99

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.643
Pitch Diameter - Millimeter: 202.946
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY