Features
Pitch Diameter - Inch:
0.504
Flange Outside Diameter - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
0.48
Face Width - Millimeter:
9
Face Width - Inch:
0.354
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
12.8
Mounting Method:
Rough Bore
1/4X1400 BLACK GOLD POWER BRAID 1-WIRE
Description
4PB3000XLGREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 1400FT/REL
Part # 1/4X1400 BLACK GOLD POWER BRAID 1-WIRE
BDI # 22284459
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.48
Outside Diameter - Millimeter:
12.192
Other Features:
1 Wire Braid | Burst Pressure 12000 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.48
Outside Diameter - Millimeter:
12.192
Other Features:
2 High Tensile Steel Wire Braid
Typical Use:
Automotive
Inside Diameter - Millimeter:
6.35
Color:
Black
4M500X50FT
Description
4M500 X50FT HYDRAULIC HOSE ; NON-RETURNABLE M500 WIRE BRAID 50/PACK
Part # 4M500X50FT
BDI # 1108188
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.48
Outside Diameter - Millimeter:
12.192
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 2000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
6.35
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.48
Outside Diameter - Millimeter:
12.192
Other Features:
1 High Tensile Steel Wire Braid
Typical Use:
Automotive
Inside Diameter - Millimeter:
6.35
Color:
Black