Features
Thread Size:
0.391-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
Low Carbon Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.229
Nominal Thickness - Millimeter:
5.817
Features
Thread Size:
0.391-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
Super Precision | Self Locking | Bone Fibre Collar
Threads per Inch:
32
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137
P13-5MGT-09AL
Description
P13-5MGT-09AL SYNCHRONOUS PULLEY ; POWERGRIP GT2
Part # 78450913
BDI # 22282711
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Metric
Outside Diameter - Inch:
0.75
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
21
Mounting Method:
Rough Bore
SBN9578
Description
SBN9578 BALL NUT ; POWERTRAC SBN 0375-0125 RH SS SINGLE CKT
Part # SBN9578
BDI # 22853255
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
9.525
Number of Thread Starts:
1
Thread Lead - Inch:
0.125
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.75
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 0.664-32 Thread
Overall Length - Inch:
1
Thread Lead - Millimeter:
3.175
Features
Thread Size:
0.391-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.229
Nominal Thickness - Millimeter:
5.817