P15-5M-09AL
Description
P15-5M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 5MM BELT PIT 5M-9
Part # P15-5M-09AL
BDI # 1125482
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
P15-5M-15AL
Description
P15-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # P15-5M-15AL
BDI # 1125483
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore