25B11 X 3/8 MPB
Description
25B11 X 3/8 MPB ROLLER CHAIN SPROCKET
Part # 25B11 X 3/8 MPB
BDI # 22372660
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.887
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.002
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
22.53
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.887
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.002
Global Part Number GPN:
36735
Pitch Diameter - Millimeter:
22.53
Mounting Method:
Rough Bore
25B11SS X 1/4 MPB
Description
25B11SS X 1/4 MPB ROLLER CHAIN SPROCKET
Part # 25B11SS X 1/4 MPB
BDI # 22372662
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.887
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.002
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
22.53
Mounting Method:
Rough Bore
25B11FD
Description
25B11FD ROLLER CHAIN SPROCKET, 1/4" HT 25-80 B FIXED BORE (SMARTCATALOG)
Part # 25B11FD
BDI # 26376924
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.887
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.002
Pitch Diameter - Millimeter:
22.53
Mounting Method:
Finished Bore
25B11FE
Description
25B11FE ROLLER CHAIN SPROCKET, 5/16" HT 25-80 B FIXED BORE (SMARTCATALOG)
Part # 25B11FE
BDI # 26370205
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.887
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.002
Pitch Diameter - Millimeter:
22.53
Mounting Method:
Finished Bore