Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
4 Layer of Alternated Spiraled High Tensile Steel Wire
Inside Diameter - Millimeter:
15.875
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
20000 PSI Min Burst Pressure | 4 Alternating Layers of Spiralled High Tensile Steel Wire
Typical Use:
Hydrostatic Transmission
Inside Diameter - Millimeter:
15.875
Color:
Black
3/4INX500FT PLANT MASTER BLK 200PSI
Description
3/4X500 CL PLANT 200 BLACK ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 3/4INX500FT PLANT MASTER BLK 200PSI
BDI # 21492008
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 60 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
19.05
Color:
Black
3/4X220 BLACK GOLD POWER BRAID 2-WIRE
Description
12PB3500XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 220FT/REL
Part # 3/4X220 BLACK GOLD POWER BRAID 2-WIRE
BDI # 22284517
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
2 Wire Braid | Burst Pressure 14000 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
12M2T-XTF 220FT/REEL
Description
12M2T-XTF XREEL HYDRAULIC HOSE ; 3/4" HOSE ID
Part # 12M2T-XTF 220FT/REEL
BDI # 1093016
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 48 Inch | Burst Pressure 12400 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
19.05
Color:
Black