Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.045
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.167
Pitch Diameter - Millimeter:
26.543
Mounting Method:
Rough Bore
RS25-1B13T
Description
RS25-1B13T ROLLER CHAIN SPROCKET ; 1/4" P 13T 1/4" MIN PLAIN BORE
Part # RS25-1B13T
BDI # 912317
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.167
Global Part Number GPN:
36742
Pitch Diameter - Millimeter:
26.543
Mounting Method:
Rough Bore
25B13 X 3/8 MPB
Description
25B13 X 3/8 MPB ROLLER CHAIN SPROCKET
Part # 25B13 X 3/8 MPB
BDI # 22372672
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.167
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
26.543
Mounting Method:
Rough Bore
25B13SS X 1/4 MPB
Description
25B13SS X 1/4 MPB ROLLER CHAIN SPROCKET
Part # 25B13SS X 1/4 MPB
BDI # 22372674
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.045
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.167
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
26.543
Mounting Method:
Rough Bore
25B13FE
Description
25B13FE ROLLER CHAIN SPROCKET, 5/16" HT 25-80 B FIXED BORE (SMARTCATALOG)
Part # 25B13FE
BDI # 26376925
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.167
Pitch Diameter - Millimeter:
26.543
Mounting Method:
Finished Bore