12M4K 1250FT/BALE
Description
12M4K XBALE HYDRAULIC HOSE ; M4K MEGA4000 SAE 100R19
Part # 12M4K 1250FT/BALE
BDI # 1093033
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.17
Outside Diameter - Millimeter:
29.718
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 48 Inch | Burst Pressure 16000 PSI
Typical Use:
Industrial | Plumbing
Inside Diameter - Millimeter:
19.05
Color:
Black
3/4INX3FT 2 4169A MARINE MASTER PLUS
Description
3/4X3FT 4169A COOL 150 SOFTWAL ; COOLANT HOSE
Part # 3/4INX3FT 2 4169A MARINE MASTER PLUS
BDI # 1103065
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.17
Outside Diameter - Millimeter:
29.718
Other Features:
2 Ply Synthetic Fabric | Bend Radius 6 Inch
Typical Use:
Engine Coolant | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
3/4IN 75W ENGINE COOLANT MARINE 80PSI
Description
3/4X50 4175EC COOL 80 ; COOLANT HOSE
Part # 3/4IN 75W ENGINE COOLANT MARINE 80PSI
BDI # 18201984
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.17
Outside Diameter - Millimeter:
29.718
Other Features:
Multiple Ply Synthetic Fabric | Bend Radius 6 Inch
Typical Use:
Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
19.05
Color:
Black
12MCPB-MTF 200FT/REEL
Description
12CPB-MTFXREEL MINING HOSE ; POR COAL POWER/ LONGWALL MINE 200FT/REL
Part # 12MCPB-MTF 200FT/REEL
BDI # 1093135
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.17
Outside Diameter - Millimeter:
29.718
Other Features:
4000 PSI - 275.8 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic Lines In Longwall Mining Equipment | Roof-Support Systems
Inside Diameter - Millimeter:
19.05
Color:
Black