3/4INX500FT XTREME 300 AR RED
Description
3/4X500CL PLANT XTRM 300AR RED ; AIR AND MULTI-PURPOSE HOSE 500FT/REEL
Part # 3/4INX500FT XTREME 300 AR RED
BDI # 20542105
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.19
Outside Diameter - Millimeter:
30.226
Other Features:
Bend Radius 5 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Gasoline | kerosene | Fuel Oil Transfer
Inside Diameter - Millimeter:
19.05
Color:
Red
3/4IN PREMO FLEX AIR AND MP 315PSI 500FT
Description
3/4X500 PLANT XTREME 315 ; AIR AND MULTI-PURPOSE HOSE 500FT/REEL
Part # 3/4IN PREMO FLEX AIR AND MP 315PSI 500FT
BDI # 18201391
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.19
Outside Diameter - Millimeter:
30.226
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Typical Use:
Breathing Air Respirator | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Red
Features
Pitch Diameter - Inch:
1.209
Flange Outside Diameter - Millimeter:
36.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.19
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
30.709
Mounting Method:
Rough Bore
3/4INXREEL XTREME 300 AR RED
Description
3/4X500 PLANT XTREM 300 AR RED ; AIR AND MULTI-PURPOSE HOSE 500FT/REEL
Part # 3/4INXREEL XTREME 300 AR RED
BDI # 20542107
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.19
Outside Diameter - Millimeter:
30.226
Other Features:
Bend Radius 5 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Gasoline | kerosene | Fuel Oil Transfer
Inside Diameter - Millimeter:
19.05
Color:
Red
3/4IN 19B PLANT MASTER 500PSI RL
Description
3219 2913 ; 19B 3/4 500PSI HOSE
Part # 3/4IN 19B PLANT MASTER 500PSI RL
BDI # 18201463
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.19
Outside Diameter - Millimeter:
30.226
Other Features:
High Tensile Synthetic Textile Cord Braid
Typical Use:
Industrial
Inside Diameter - Millimeter:
19.05
Color:
Red