Features
Pitch Diameter - Inch:
1.209
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Outside Diameter - Inch:
1.19
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
30.72
Mounting Method:
Rough Bore
3/4IN FORTRESS 300 BLUE
Description
3/4IN FORTRESS 300 BLUE HOSE ; SBR 500FT/REEL
Part # 3/4IN FORTRESS 300 BLUE
BDI # 423541
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.19
Outside Diameter - Millimeter:
30.226
Other Features:
1 Synthetic Yarn Spiral
Typical Use:
Food Processing Plant | Dairy | Packing House | Bottling Plant
Inside Diameter - Millimeter:
19.05
Color:
Blue
3/4IN VARIFLEX 300 BLUE
Description
3/4IN VARIFLEX 300 BLUE HOSE ; MULTI-PURPOSE SBR 500FT/REEL
Part # 3/4IN VARIFLEX 300 BLUE
BDI # 423883
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.19
Outside Diameter - Millimeter:
30.226
Other Features:
1 Synthetic Yarn Spiral | High Oil Resistance | 50FT Increment | Maximum 3 Piece
Typical Use:
Compressor Line | Industrial Air Service | Low Pressure Spray | Pneumatic Tool
Inside Diameter - Millimeter:
19.05
Color:
Blue
PHP 19XL037RSB
Description
PHP 19XL037RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 19XL037RSB
BDI # 1288909
Features
Pitch Diameter - Inch:
1.209
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Inch
Outside Diameter - Inch:
1.19
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
30.72
Mounting Method:
Rough Bore
FLEXWING CHEMRIN 150 BRN 3/4X400FT
Description
FLEXWING CHEMRIN 150 BRN 3/4X400FT HOSE ; NON-RETURNABLE
Part # FLEXWING CHEMRIN 150 BRN 3/4X400FT
BDI # 27489467
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.19
Outside Diameter - Millimeter:
30.226
Other Features:
3" Bend Radius | Spiral-Plied Synthetic Fabric with Double Wire Helix
Inside Diameter - Millimeter:
19.05
Color:
Black | Brown