1INX100FT MASTER FLEX 201CR F AND B
Description
1X100 FOOD PVC 40SD CLEAR ; NON-RETURNABLE FOOD AND BEVERAGE HOSE
Part # 1INX100FT MASTER FLEX 201CR F AND B
BDI # 18202326
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32.004
Other Features:
Clear Rigid Thermoplastic Helix | Bend Radius 2 Inch
Typical Use:
Transfer of Bulk Food Product
Inside Diameter - Millimeter:
25.4
Color:
Clear
3/4X100 CTN BLACK GOLD POWERSPIRAL 5000
Description
12PS5000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 100FT/REL
Part # 3/4X100 CTN BLACK GOLD POWERSPIRAL 5000
BDI # 22284541
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32.004
Other Features:
Bend Radius 9.5 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
19.05
Color:
Black
12EFG5KX200FT LL
Description
12EFG5K XLL HYDRAULIC HOSE ; EFG5K SPIRAL WIRE SAE 100R13
Part # 12EFG5KX200FT LL
BDI # 1092425
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32.004
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 95 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
19.05
Color:
Black
3/4X200 RL BLACK GOLD POWERSPIRAL 5000
Description
12PS5000XLL BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 3/4X200 RL BLACK GOLD POWERSPIRAL 5000
BDI # 22284545
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32.004
Other Features:
Bend Radius 9.5 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
19.05
Color:
Black